References
anyseals:81452
Rubix:999230310005683
Manufacturer :81452

Technical specifications
| Inner diameter | 13,1 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | vmq |
Product details :
Technical specifications
Attributes
| Inner diameter | 13,1 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Material | vmq |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.04 excl. VAT
/ Unité
€ 0.05 incl. VAT
- In stock: shipped within 24 hours