References
Trelleborg:B078770A
Rubix:999190900047638
Product details :
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 200 mm |
| Height | 14,5 mm |
Show UNSPSC/ECL@SS
€ 42.42 excl. VAT
/ Unité
€ 51.75 incl. VAT
- In stock: shipped within 24 hours