References
Gapi:11B234K6
Rubix:999190900017002

Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Cross-section diameter | 1,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.03 excl. VAT
/ Unité
€ 0.04 incl. VAT
- In stock: shipped within 24 hours