References
Gapi:OR 89.00X3.00 FPM75
Rubix:999190900015103


Technical specifications
| Inner diameter | 89 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 89 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 2.26 excl. VAT
/ Unité
€ 2.76 incl. VAT
- Log in/register to view shipping times