References
Gapi:OR 74.00X2.50 NBR70
Rubix:999190900017532


Technical specifications
| Inner diameter | 74 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 74 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.20 excl. VAT
/ Unité
€ 0.25 incl. VAT
- Log in/register to view shipping times