References
Gapi:OR 238.00X5.00 NBR70
Rubix:999190900018634


Technical specifications
| Inner diameter | 238 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 238 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.70 excl. VAT
/ Unité
€ 2.08 incl. VAT
- Log in/register to view shipping times