References
Gapi:11A567C6
Rubix:999230126069292

Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | epdm |
Product details :
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | epdm |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times