References
anyseals:12304
Rubix:999230728032936
Manufacturer :12304


Technical specifications
| Inner diameter | 340 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 340 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times