References
anyseals:29449
Rubix:999230725028985


Technical specifications
| Inner diameter | 142,88 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 142,88 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 0.92 excl. VAT
/ Unité
€ 1.12 incl. VAT
- In stock: shipped within 24 hours