References
anyseals:159264
Rubix:999221018025743


Technical specifications
| Inner diameter | 69,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 69,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | fkm |
| Shore A Hardness | 80 Shore |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times