References
anyseals:359065
Rubix:999221018025828


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | fkm |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
- In stock: shipped within 24 hours