References
Dichtomatik:49470319
Rubix:999210420063687
Manufacturer :OR 15,30 2,40 90 FKM FP9018


Technical specifications
| Inner diameter | 15,3 mm |
|---|---|
| Cross-section diameter | 2,4 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 15,3 mm |
|---|---|
| Cross-section diameter | 2,4 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 0.70 excl. VAT
/ Unité
€ 0.86 incl. VAT
- Log in/register to view shipping times