References
Dichtomatik:67127841
Rubix:999210420070884
Manufacturer :67127841


Technical specifications
| Inner diameter | 37,7 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Shore A Hardness | 70 Shore |
Product details :
Technical specifications
Attributes
| Inner diameter | 37,7 mm |
|---|---|
| Cross-section diameter | 2,62 mm |
| Shore A Hardness | 70 Shore |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 0.50 excl. VAT
/ Unité
€ 0.61 incl. VAT
- In stock: shipped within 24 hours