References
Gapi:OR 24.00X3.00 FPM75
Rubix:999190900014100


Technical specifications
| Inner diameter | 24 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm |
Product details :
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 0.57 excl. VAT
/ Unité
€ 0.70 incl. VAT
- In stock: shipped within 24 hours