References
Gapi:OR 39.50X2.00 NBR70
Rubix:999190900017264


Technical specifications
| Inner diameter | 39,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 39,5 mm |
|---|---|
| Cross-section diameter | 2 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 46.20 excl. VAT
/ 500 units
€ 56.36 incl. VAT
- Log in/register to view shipping times