References
Gapi:OR 105.00X6.00 NBR70
Rubix:999190900017134


Technical specifications
| Inner diameter | 105 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Cross-section diameter | 6 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 0.61 excl. VAT
/ Unité
€ 0.75 incl. VAT
- In stock: shipped within 24 hours