References
Gapi:OR 142,24X5,33 NBR 90SH
Rubix:999190900021701


Technical specifications
| Inner diameter | 142,24 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 142,24 mm |
|---|---|
| Cross-section diameter | 5,33 mm |
| Material | nbr |
| Shore A Hardness | 90 Shore |
Show UNSPSC/ECL@SS
€ 41.15 excl. VAT
/ 50 units
€ 50.20 incl. VAT
- In stock: shipped within 24 hours