References
Gapi:OR 158.00X3.00 NBR70
Rubix:999190900017779


Technical specifications
| Inner diameter | 158 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 158 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 62.73 excl. VAT
/ 100 units
€ 76.54 incl. VAT
- Log in/register to view shipping times