References
Gapi:OR 310.00X5.00 NBR70
Rubix:999190900018654


Technical specifications
| Inner diameter | 310 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 310 mm |
|---|---|
| Cross-section diameter | 5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 72.20 excl. VAT
/ 30 units
€ 88.09 incl. VAT
- In stock: shipped within 24 hours