References
Gapi:OR 468.76X6.99 NBR70
Rubix:999190900016649


Technical specifications
| Inner diameter | 468,76 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 468,76 mm |
|---|---|
| Cross-section diameter | 6,99 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 5.09 excl. VAT
/ Unité
€ 6.21 incl. VAT
- In stock: shipped within 24 hours