References
KSA Italia:FK5031GM
Rubix:999230316010285
Product details :
Technical specifications
Attributes
| Inner diameter | 21,65 mm |
|---|---|
| Outer diameter | 26,7 mm |
| Thickness | 1,25 mm |
Show UNSPSC/ECL@SS
€ 1.93 excl. VAT
/ Unité
€ 2.35 incl. VAT
- Log in/register to view shipping times

