References
anyseals:350688
Rubix:999240528039786
Product details :
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 130 mm |
| Thickness | 12 mm |
Show UNSPSC/ECL@SS
€ 10.34 excl. VAT
/ Unité
€ 12.62 incl. VAT
- In stock: shipped within 24 hours

