References
Valgan:ORM 21,00 X 4,00 NBR
Rubix:160000000422266

Technical specifications
| Inner diameter | 21 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 21 mm |
|---|---|
| Cross-section diameter | 4 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 5.04 excl. VAT
/ 50 units
€ 6.15 incl. VAT
- In stock: shipped within 24 hours