References
Valgan:ORM 100,00 X 2,50 NBR
Rubix:160000000421827

Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Cross-section diameter | 2,5 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 1.73 excl. VAT
/ 5 units
€ 2.11 incl. VAT
- In stock: shipped within 24 hours