References
Valgan:OR 6250 62,87X5,33 SILICONE
Rubix:160000000145469

Technical specifications
| Inner diameter | 62,87 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | vmq |
Product details :
Technical specifications
Attributes
| Inner diameter | 62,87 mm |
|---|---|
| Cross-section diameter | 3,53 mm |
| Material | vmq |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 28.27 excl. VAT
/ 20 units
€ 34.49 incl. VAT
- In stock: shipped within 24 hours