Roller for conveying element Tellure Rota 760001
Roller for conveying element Tellure Rota
See technical informationReferences
Tellure Rota:760001
Rubix:160000000167138
EAN:8007554045015

Product details :
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Load capacity | 100 kg |
| Series | 76 |
| Wheel diameter | 40 mm |
| 40 mm | |
| 40 mm |
Show UNSPSC/ECL@SS
€ 3.43 excl. VAT
/ Unité
€ 4.18 incl. VAT
- Log in/register to view shipping times
