Energy chain Brevetti Stendalto SR300A025060
Energy chain Brevetti Stendalto
See technical informationReferences
Brevetti Stendalto:SR300A025060
Rubix:999190900081331



Product details :
Technical specifications
Attributes
| Radius | 60 mm |
|---|---|
| Internal Width | 25 mm |
| Internal Height | 18 mm |
Show UNSPSC/ECL@SS
€ 18.41 excl. VAT
/ metre
€ 22.46 incl. VAT
- In stock: shipped within 24 hours
