Thermal base layer GISS 873283
Grund POLAR pullover lining 200 g
See technical informationSee documentsReferences
GISS:873283
Rubix:999180600010318
Manufacturer :873283
EAN:3660338269028

Documents
Product details :
Includes:
Micro-polar pullover lining, 100% polyester 200 g/m².
Description:
Single zip fastener up to the throat with plastic zipper.
High collar zipped to the top with cold-resistant flap.
Straight cut. Lint-free.
Micro-polar pullover lining, 100% polyester 200 g/m².
Description:
Single zip fastener up to the throat with plastic zipper.
High collar zipped to the top with cold-resistant flap.
Straight cut. Lint-free.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Material | polyester |
Show UNSPSC/ECL@SS
€ 13.19 excl. VAT
/ Unité
€ 16.09 incl. VAT
- Log in/register to view shipping times
