References
Valgan:OR 206 127X5,34 NBR
Rubix:160000000421308

Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
Product details :
Technical specifications
Attributes
| Inner diameter | 127 mm |
|---|---|
| Cross-section diameter | 5,34 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
Show UNSPSC/ECL@SS
€ 5.92 excl. VAT
/ 10 units
€ 7.23 incl. VAT
- In stock: shipped within 24 hours