High Visibility waistcoat GISS 855028
High visibility waistcoat eco2 – « torso and braces bands »
See technical informationSee documentsReferences
GISS:855028
Rubix:170000000536593
Manufacturer :855028
EAN:3660338105388

Documents
Product details : HIGH VISIBILITY WAISTCOAT ECO2 - "TORSO AND BRACES BANDS" Size L
Vest in fluorescent polyester mesh.\n.
Reflecting harness bands Class 2\n.
Closing Hook & Loop tape adjustable, horizontally. Standard: EN471
Reflecting harness bands Class 2\n.
Closing Hook & Loop tape adjustable, horizontally. Standard: EN471
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
€ 5.14 excl. VAT
/ Unité
€ 6.27 incl. VAT
- Log in/register to view shipping times
