Workwear jacket GISS 855214
Jacket g jerkin 2 in 1 (jacket + vest)
See technical informationSee documentsReferences
GISS:855214
Rubix:170000000536707
EAN:3660338106699



Documents
Product details : BLACK NYLON CABLE TIES 6.6 DIAM 4,8X368 (100)
External material: Softshell (94% polyester / 6% Spandex), waterproof, breathable, glued onto 100% micro-polar polyester. 310 g/m2. Lining: 100% polyester knit in front to hide pockets. Zip closure right up to the neck. Smooth zips. Interior collar cover flap. Integrated hood.\n.
Removable sleeves. Sleeve cuffs adjustable by Hook & Loop straps\n.
Elastic lower tightening by cord blocks on the interior sides. 1 upper vertical zip pocket; 2 vertical lower pocket with zipper.\n.
STRONG POINTS\n.
Hood in collar.
Removable sleeves. Sleeve cuffs adjustable by Hook & Loop straps\n.
Elastic lower tightening by cord blocks on the interior sides. 1 upper vertical zip pocket; 2 vertical lower pocket with zipper.\n.
STRONG POINTS\n.
Hood in collar.
Strengths
Waterproof, breathable fabric coated with a micro-porous polyurethane membrane. Offering a fabric with great flexibility and flawless breathable water-proofing.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | polyester |
| Material | 94% polyester / 6% spandex |
Show UNSPSC/ECL@SS
€ 38.70 excl. VAT
/ Unité
€ 47.21 incl. VAT
- Log in/register to view shipping times
