Disposable face mask JSP BGA182-206-000
JSP BGA182-206-000 SPRINGFIT VALVED DISP MASK FFP3 NR D BOX OF 10
See technical informationSee documentsReferences
JSP:BGA182-206-000
Rubix:999220201000433
EAN:5038428278478





Documents
Product details :
Springfit 435ML FFP3 with Typhoon Valve - Box of 10
Integrated Structural Comfort
The NEW SpringFit fold flat disposable mask achieves an unrivalled secure fit with the use of a unique endoskeleton structure.
SpringFit introduces an abundance of features that maximise fit, comfort, compatibility and performance.
Features & Benefits Available in FFP3 and FFP2 valved and unvalved, with a nuisance odour carbon layer available on the FFP3 model.
Typhoon Valve.
The Unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up.
The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures.
Compact.
The fold flat design makes SpringFit more compact, and easily pocketed.
SpringFit is also individually packed to ensure a high level of hygiene.
This mask provides protection against welding fumes.
SpringFit introduces an abundance of features that maximise fit, comfort, compatibility and performance.
Features & Benefits Available in FFP3 and FFP2 valved and unvalved, with a nuisance odour carbon layer available on the FFP3 model.
Typhoon Valve.
The Unique Typhoon valve has been designed to reduce breathing resistance, heat and moisture build-up.
The valve is unaffected by any moisture, and therefore can be used with the same performance under very low temperatures.
Compact.
The fold flat design makes SpringFit more compact, and easily pocketed.
SpringFit is also individually packed to ensure a high level of hygiene.
This mask provides protection against welding fumes.
Strengths
| Fold flat disposable mask achieves an unrivalled secure fit | Unique endoskeleton structure | The Unique Typhoon™ valve has been designed to Reduce breathing resistance, heat and moisture build-up | Compact and easily pocketed
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | foldable |
| Colour | white |
Show UNSPSC/ECL@SS
€ 37.56 excl. VAT
/ packet
€ 45.82 incl. VAT
- Log in/register to view shipping times
