Conveyor belts Habasit HNB-5E 14 FLEXPROOF 80X10 LARGH=55MM LUNGH=825MM
Light Conveyor Belt
See technical informationSee documentsReferences
Habasit:HNB-5E 14 FLEXPROOF 80X10 LARGH=55MM LUNGH=825MM
Rubix:999190400009522
Manufacturer :HABASIT000438

Technical specifications
| Width | 10 mm |
|---|---|
| Material | thermoplastic polyurethane;polyester (traction layer);polyester (pulley side) |
Documents
Product details :
Abrasion resistant, antistatic, cut resistant, dimensionally stable, flat laying, oil resistant, small pulley diameter suitable.
Applications
Miniconveyor Belt;Packaging Belt;Processing Belt;Transfer Belt;Weighing Belt
Technical specifications
Attributes
| Width | 10 mm |
|---|---|
| Material | thermoplastic polyurethane;polyester (traction layer);polyester (pulley side) |
| Colour | green |
| Max. Operation temperature | 90 °C |
| Thickness | 1,3 mm |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times