References
Dichtomatik:49109351
Rubix:999230703001808
Manufacturer :RS 8,00 FP7541


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 8 mm |
| Material | fkm |
Documents
Product details :
Round cords and round cord rings from the Dichtomatik brand achieve their sealing effect from the deformation of the cross section after installation and compression into the installation space. As static seals, they are superbly suited for tube fittings and cap seals in container construction.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 8 mm |
| Material | fkm |
| Shore A Hardness | 75 Shore |
Show UNSPSC/ECL@SS
€ 21.17 excl. VAT
/ Unité
€ 25.82 incl. VAT
- Log in/register to view shipping times