References
Freudenberg Sealing Technologies:444496
Rubix:999240228053944
Manufacturer :444496


Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Cross-section diameter | 3 mm |
| Material | nbr |
Documents
Product details :
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 8,00 3,00 72 NBR 872
Strengths
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Technical specifications
Attributes
| Logistic Weight | 0,295 g |
|---|---|
| Inner diameter | 8 mm |
| Cross-section diameter | 3 mm |
| Material | nbr |
| Shore A Hardness | 72 Shore |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
- Log in/register to view shipping times