References
Dichtomatik:67014280
Rubix:999210420065987
Manufacturer :67014280




Technical specifications
| Inner diameter | 219,2 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
Product details :
O-rings are endless round density rings with circular cross-section. They are used primarily for sealing stationary machine parts against liquid or gaseous media. O-rings are static sealing elements, but under certain conditions they can also be used as dynamic sealing elements in axial, rotary or oscillating motion.
Applications
O-rings are used primarily for sealing stationary machine parts against liquid or gaseous media. However, under certain requirements and conditions use in a dynamic application is possible, for example in rotating movements.
Technical specifications
Attributes
| Inner diameter | 219,2 mm |
|---|---|
| Cross-section diameter | 5,7 mm |
| Material | nbr |
| Shore A Hardness | 70 Shore |
| Colour | black |
Show UNSPSC/ECL@SS
€ 58.92 excl. VAT
/ Unité
€ 71.88 incl. VAT
- Log in/register to view shipping times