References
Dichtomatik:49449734
Rubix:999210730028070
Manufacturer :49449734




Technical specifications
| Inner diameter | 58 mm |
|---|---|
| Cross-section diameter | 7 mm |
| Material | fkm |
Product details :
O-Rings are endless round sealing rings of circular cross section. They are mainly used to seal stationary machine components – static case – against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement.
OR 58,00 7,00 80 FKM FP8018
Applications
Industrial
Technical specifications
Attributes
| Inner diameter | 58 mm |
|---|---|
| Cross-section diameter | 7 mm |
| Material | fkm |
| Shore A Hardness | 80 Shore |
Show UNSPSC/ECL@SS
€ 62.48 excl. VAT
/ 5 units
€ 76.23 incl. VAT
- Log in/register to view shipping times