References
GISS:894468
Rubix:999230519042796
Manufacturer :894468
EAN:3660338468711

Documents
Product details :
Standards: EN ISO 13688, EN343, EN14058
Ripstop 300D Oxford 100% nylon jacket with 280g/m² PU coating. Made from recycled fibres. Waterproof sliderss on outer pockets. 1 high outside pocket, 2 low outside pockets, 2 inside pockets. Sleeves finished with adjustable elastic cuffs with gripper band. Collar with integrated hood. Inside back opening for branding.
Ripstop 300D Oxford 100% nylon jacket with 280g/m² PU coating. Made from recycled fibres. Waterproof sliderss on outer pockets. 1 high outside pocket, 2 low outside pockets, 2 inside pockets. Sleeves finished with adjustable elastic cuffs with gripper band. Collar with integrated hood. Inside back opening for branding.
Strengths
TPU membrane. Recycled fibres. 5 pockets.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | nylon |
| Secondary colour | grey |
| Material | 100% nylon 300d oxford with pu coating |
Show UNSPSC/ECL@SS
€ 51.00 excl. VAT
/ Unité
€ 62.22 incl. VAT
- Sold out





