Shaft sealing joints and gamma rings Trelleborg TG3200600-T10N

Piston Seal

See technical informationSee documents
References
Trelleborg:TG3200600-T10N
Rubix:999190900048931
brand logo
brand logo
Technical specifications
Inner diameter60 mm
See all Specifications
Documents

Product details :


Double-acting Turcon®Roto Glyd Ring®is used to seal shafts, axles, cylinder bores, rotary manifolds, and swivels with rotary, helical or oscillating movement. It consists of a seal ring in high-grade Turcon®material activated by an elastomeric O-Ring. The contact surface profile of the seal ring is specially designed for use at high-pressure and low sliding speeds.

Strengths

•Double-acting seal
Low friction
Lubricant reservoir
Stick-slip free operation
No vulcanizing to mating surfaces
Simple groove design
Small groove dimensions
For use at high-pressure and low sliding-speeds

Technical specifications


Attributes
Inner diameter60 mm
Executionnot applicable
Custom tariff code39269097
Show UNSPSC/ECL@SS
21.04 excl. VAT
/ Unité
25.66 incl. VAT
  • In stock: shipped within 24 hours