High Visibility waistcoat Portwest C496YER-S
PORTWEST C496 MADRID EXEC MESH VEST YELLOW
See technical informationReferences
Portwest:C496YER-S
Rubix:999220801003781
EAN:5036108214440

Product details :
When temperatures soar, stay visible and cool in this revolutionary garment. The mesh allows maximum breathability and air circulation, ensuring cool, comfortable wear.
Strengths
ANSI/ISEA 107-2015 TYPE R CLASS 2*
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
EN ISO 20471 Class 1
ANSI/ISEA 107-2010 Class 2:2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 1 |
| Main material | polyester |
| Material | polyester |
Show UNSPSC/ECL@SS
€ 8.57 excl. VAT
/ Unité
€ 10.45 incl. VAT
- In stock: shipped within 24 hours