Sweatshirt Portwest FR12NARXXL
PORTWEST FR SWEATSHIRT NAVY FR12
See technical informationSee documentsReferences
Portwest:FR12NARXXL
Rubix:999200717018649
Manufacturer :FR12NARXXL
EAN:5036108161911

Documents
Product details :
Ideal for workers exposed to heat in their working environment. Features on this garment include raglan sleeve, round neck, ribbed collar and cuffs, making it comfortable and easy to wear.
Strengths
•CE-CAT III
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
50+ UPF rated fabric to block 98% of UV rays
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed hem for a comfortable fit
Ribbed cuffs for warmth and comfort
Inherent flame resistant qualities will not diminish with washing
Protection against radiant, convective and contact heat
50+ UPF rated fabric to block 98% of UV rays
Flame resistant ribbed cuff for added safety
High cotton content for superior comfort
Ribbed hem for a comfortable fit
Ribbed cuffs for warmth and comfort
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 2xl |
| Main material | modacrylic |
| Material | 60% modacrylic;39% cotton;1% carbon fibre |
Show UNSPSC/ECL@SS
€ 57.60 excl. VAT
/ Unité
€ 70.27 incl. VAT
- In stock: shipped within 24 hours