Shaft sealing joints and gamma rings INA G16X24X3-C
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:G16X24X3-C
Rubix:170000000706331
Manufacturer :0853946530000
EAN:4054364793494

Documents
Product details :
NBR elastomer, single lip.
Technical specifications
Attributes
| Logistic Weight | 1,37 g |
|---|---|
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 3 mm |
| Material | nbr |
| Custom tariff code | 40169300 |
Show UNSPSC/ECL@SS
€ 2.43 excl. VAT
/ Unité
€ 2.96 incl. VAT
- In stock: shipped within 24 hours
