Shaft sealing joints and gamma rings Dichtomatik 49471681
Radial Shaft Seal WA
See technical informationSee documentsReferences
Dichtomatik:49471681
Rubix:160000000420104
Manufacturer :49471681

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 2.82 excl. VAT
/ Unité
€ 3.45 incl. VAT
- Log in/register to view shipping times
