Shaft sealing joints and gamma rings Dichtomatik 49475622
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49475622
Rubix:999210730028351
Manufacturer :WAS 60,0X 80,0X 7,0 NB70C4

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip and a protective lip on the air side.
Applications
Sealing of rotating machine elements such as shafts hubs and axles
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
€ 2.31 excl. VAT
/ Unité
€ 2.82 incl. VAT
- Log in/register to view shipping times
