References
Dichtomatik:49479037
Rubix:999211204004020
Manufacturer :WA 65,0X 90,0X 10,0 NB70C4

Documents
Product details :
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip in addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of Rotating Machine Elements Such As Shafts; Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 90 mm |
| Thickness | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 2.54 excl. VAT
/ Unité
€ 3.10 incl. VAT
- In stock: shipped within 24 hours
