Shaft sealing joints and gamma rings Dichtomatik 49383874
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49383874
Rubix:999210420061617
Manufacturer :49383874

Documents
Product details :
Strengths
•Good static sealing effect with low-viscosity or
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e.g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in gene-
Ral industry
Good price/performance ratio
Manufactured by certified external suppliers
Gaseous media
Protection against moderate to medium dust and
Dirt accumulation from outside
Compensates for thermal expansion, e.g. in light
Metal housings, good sealing effect with greater
Roughness and with split housings
Long service life
Reliable design with broad application spectrum
For moderately demanding applications in gene-
Ral industry
Good price/performance ratio
Manufactured by certified external suppliers
Applications
Sealing Of Rotating Machine Elements (shafts, Hubs, Axles)
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 56 mm |
| Width | 10 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.68 excl. VAT
/ Unité
€ 2.04 incl. VAT
- Log in/register to view shipping times
