Shaft sealing joints and gamma rings Dichtomatik 49383636
Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49383636
Rubix:999180500070276
Manufacturer :49383636

Documents
Product details :
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 58 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 1.68 excl. VAT
/ Unité
€ 2.04 incl. VAT
- Log in/register to view shipping times
