Shaft sealing joints and gamma rings Dichtomatik 49471595
Rotary Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:49471595
Rubix:160000000420772
Manufacturer :49471595

Documents
Product details :
The standard design is available with a protective lip (WAS) on the air side
Applications
Sealing of Rotating Machine Elements such as Shafts, Hubs and Axels
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 12 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
€ 4.56 excl. VAT
/ Unité
€ 5.56 incl. VAT
- In stock: shipped within 24 hours
