References
Dichtomatik:67020546
Rubix:999210420066834
Manufacturer :67020546


Technical specifications
| Cross-section diameter | 5,5 mm |
|---|---|
| Shore A Hardness | 70 Shore |
| Material | nbr |
Product details :
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore hardness: 70. Material: NBR.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Cross-section diameter | 5,5 mm |
| Shore A Hardness | 70 Shore |
| Material | nbr |
| Country of origin | DE |
| Custom tariff code | 40070000 |
Show UNSPSC/ECL@SS
€ 2.06 excl. VAT
/ metre
€ 2.52 incl. VAT
- Log in/register to view shipping times