References
Dichtomatik:67026557
Rubix:999190900053376
Manufacturer :67026557


Technical specifications
| Cross-section diameter | 3 mm |
|---|---|
| Shore A Hardness | 60 Shore |
| Material | vmq |
Product details :
The ropes are endless extruded products with a circular cross-section (such as O-rings). The end-to-end junction of the ropes to form an O-ring, is done a with cyanoacrylate glue or with a two-component adhesive, depending on the scope of application. Shore Hardness: 60. Material: VMQ.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Cross-section diameter | 3 mm |
| Shore A Hardness | 60 Shore |
| Material | vmq |
| Country of origin | IT |
| Custom tariff code | 39169090 |
Show UNSPSC/ECL@SS
€ 0.98 excl. VAT
/ metre
€ 1.19 incl. VAT
- Log in/register to view shipping times